Beli Pipa Metal Conduit di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Boss Pipa Conduit
    Mulai

    Rp19.900

    Boss Pipa Conduit
    Deskripsi:
    All BOSS Rigid PVC Conduit and Fittings are manufactured in strict accordance with the British Standard BSEN 61386 - 21:2004/ IEC 61386-21:2002 Top quality, High Impact Polyvinyl Chloride is used to manufactured the conduit and Fittings.
    atribut:
    • Length (m): 2.9
    • SNI License: Yes
    • SNI Number: PCS 00063.04
  2. DV Metal Flexible Conduit to Box Panel Connector (Sambungan Konduit Fleksibel)
    Mulai

    Rp14.900

    DV Metal Flexible Conduit to Box Panel Connector (Sambungan Konduit Fleksibel)
    Deskripsi:
    Wiring Accessories. Connector.
    atribut:
    • Type: Straight
  3. PITHON Flexible Metal Conduit
    Mulai

    Rp419.900

    PITHON Flexible Metal Conduit
    Deskripsi:
    - Galvanized steel core- Highly flexibility and impact resistant- Corrosion resistant- For massa production equipment, machine tools, any morrow space for electrical wiring aplications
  4. PRALON Pipa Conduit High Impact Pralon Conduit
    Mulai

    Rp15.900

    PRALON Pipa Conduit High Impact Pralon Conduit
    Deskripsi:
    Pipa Conduit PRALON adalah Pipa Conduit Listrik High Impact , Pipa PRALON mudah di bending / di bengkokan menggunakan ver bending , Pipa Conduit PRALON sudah sertifikasi internasional IEC.
  5. GREENFIELD THREADING Pipe & Conduit Thread Die (Mata Senai)
    Mulai

    Rp999.900

    GREENFIELD THREADING Pipe & Conduit Thread Die (Mata Senai)
    Deskripsi:
    Carbon steel hex dies create threads in one size and are used to repair damaged or rusted external threads on metal and plastic pipe, conduit, and fittings. The dies' hexagonal shape allows them to be turned by hand with a standard wrench or a compatible die wrench.
    atribut:
    • Die Material: Carbon Steel
    • Die Type: Solid
    • Finish - Machining: Bright (Uncoated)
    • Integrated Handle: No
    • Primary Material Application: All Materials
    • Primary Material Application ISO Code: H; K; M; N; P; S
    • Thread Direction: Right Hand
    • Thread Standard: NPT
    • Thread Type: NPT
  6. PITHON PVC Coated Flexible Metal Conduit
    Rating:
    100% of 100
    (3)
    Mulai

    Rp549.900

    PITHON PVC Coated Flexible Metal Conduit
    Deskripsi:
    Galvanized steel core, PVC jacketed - Light style, highly flexibility and liquid-tightness - Water proof, corrosion resistant, sunlight resistant - For massa production equipment, machine tools, any morrow space for electrical wiring aplications
    atribut:
    • Temperature Range (°C): -10 to +70
  7. OSG Pipe & Conduit Thread Tap
    Mulai

    Rp989.900

    OSG Pipe & Conduit Thread Tap
    Deskripsi:
    High-performance pipe and conduit taps provide better wear resistance than other high-speed steel pipe and conduit taps when threading holes in workpieces made from specific materials. These taps are made from HSS-E, a type of high-speed steel that has a higher percentage of cobalt and vanadium than standard high-speed steel.
    atribut:
    • UNSPSC: 23153305
    • Coolant Fed: Non-Coolant Through
    • Extended Neck: Yes
    • Measurement System: Fractional Inch
    • Standards: ANSI
    • Tap Chamfer: Modified Bottom; Semi-Bottoming
    • Tap Length Standard: ANSI
    • Tap Shank Standard: ANSI
    • Tap Style: Pipe
    • Thread Direction: Right Hand
    • Thread Standard: NPT
  8. WESTWARD Pipe Reamer (Rimer Pipa)
    Mulai

    Rp369.900

    WESTWARD Pipe Reamer (Rimer Pipa)
    Deskripsi:
    The WESTWARD® hand reamer removes burrs from cut pipe, tubing, and conduit, and enlarges and countersinks holes in sheet metal, plastic, and other materials.
    atribut:
    • Handle Type: Straight
    • Item: Pipe Reamer
    • Application: Conduit, Tubing, for Pipe
    • Blade Material: Steel
    • Reamer Type: Pipe Reamer
    • Tool Function: Countersinking, Deburring
  9. DV Galvanized Spring Conduit Bender
    Mulai

    Rp44.900

    DV Galvanized Spring Conduit Bender
    Deskripsi:
    Dilengkapi 2 mata penarik (Fastening Eye) di kedua ujung Bender. Dilapis Zinc Coating (Galvanized), sebagai Anti Karat. Profile pir berbentuk Kotak sehingga lebih kokoh
    atribut:
    • Length (mm): 550
  10. WALTER PROTOTYP Pipe & Conduit Thread Tap
    Mulai

    Rp2.199.900

    WALTER PROTOTYP Pipe & Conduit Thread Tap
    Deskripsi:
    High-speed steel taps provide good wear resistance in general purpose tapping applications in a range of materials.
    atribut:
    • UNSPSC: 27112806
    • Coolant Fed: Non-Coolant Through
    • Measurement System: Fractional Inch
    • Tap Style: Pipe
    • Thread Direction: Right Hand
  11. Boss Corrugated Conduit (Pipa Flexible Conduit)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp879.900

    Boss Corrugated Conduit (Pipa Flexible Conduit)
    Deskripsi:
    Standard- SNI IEC 61386-22:2017- BSEN 61386-22:2004- IEC 61386-22:2002Tahan terhadap benturan keras dan tidak merambatkan api.
    atribut:
    • Length (m): 50
  12. TEKIRO Pipe Wrench (Kunci Pipa)
    Rating:
    100% of 100
    (11)
    Mulai

    Rp60.900

    TEKIRO Pipe Wrench (Kunci Pipa)
    Deskripsi:
    TEKIRO Kunci Pipa - Hijau merupakan kunci pipa berbahan metal berkualitas, kuat, dan tahan lama dengan ukuran 6 Inch serta memiliki konstruksi hampir sama dengan kunci inggris yaitu mempunyai rahang diam, rahang geser, dan ulir penyetel. Kunci pipa ini dapat digunakan untuk melepas dan memasang pipa sambungan ulir atau untuk memegang benda silindris lainnya.
  13. monotaro Tube Cutter (Pemotong Pipa)
    Mulai

    Rp229.900

    monotaro Tube Cutter (Pemotong Pipa)
    Deskripsi:
    Produk ini juga sering disebut dengan Pipe Cutter
    atribut:
    • Cleavable Wall Thickness (mm): (Stainless) Up to 2, (Copper / Brass / Aluminium) Up to 2.5, (PVC) Up to 3
  14. FLEXICON Galvanized Steel Flexible Conduit (Pipa Fleksibel Baja)
    Mulai

    Rp2.799.900

    FLEXICON Galvanized Steel Flexible Conduit (Pipa Fleksibel Baja)
    Deskripsi:
    Galvanised steel, helically wound, flexible conduit with smooth oil resistant and high temperature PVC cover. High mechanical strength combined with extremely high IP rating (IP68 and IP69) suitable for external applications where fire performance is not a consideration.
    atribut:
    • Compression Strength (N): 350
    • Temperature Range (°C): -100 to 300
  15. DV DV Connector Metal Flexible to Metal Pipe DKJ Type
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.900

    DV DV Connector Metal Flexible to Metal Pipe DKJ Type
    Deskripsi:
    Wiring Accessories. Connector.
    atribut:
    • Type: Straight
  16. Lesso Pipa Conduit
    Mulai

    Rp179.900

    Lesso Pipa Conduit
    atribut:
    • Grade: B
    • Color: White
    • Diameter (mm): 20
    • Thickness: 1.4
    • Length (mm): 3000
  17. FLEXICON Polypropylene Corrugated Conduit Contractor Pack (Pipa Konduit)
    Mulai

    Rp1.299.900

    FLEXICON Polypropylene Corrugated Conduit Contractor Pack (Pipa Konduit)
    Deskripsi:
    Contractor Pack
    atribut:
    • Thread: M20
Daftar Harga Pipa Metal Conduit Terbaru November 2026
Boss Pipa ConduitRp19.900
DV Metal Flexible Conduit to Box Panel Connector (Sambungan Konduit Fleksibel)Rp14.900
PITHON Flexible Metal ConduitRp419.900
PRALON Pipa Conduit High Impact Pralon ConduitRp15.900
GREENFIELD THREADING Pipe & Conduit Thread Die (Mata Senai)Rp999.900
PITHON PVC Coated Flexible Metal ConduitRp549.900
Vinilon Conduit Bending Spring Int CS (Pembengkok Pipa)Rp76.900
OSG Pipe & Conduit Thread TapRp989.900
WESTWARD Pipe Reamer (Rimer Pipa)Rp369.900
DV Galvanized Spring Conduit BenderRp44.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)